Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473V82
Mfr # 473V82
Zoro # G5604468
product price: $10.79
/eaKey Features
Header
No Header
Legend
Arc Flash PPE Category Protective Clothing & Equipment Fr = Flame Resistant M in Arc Rating (cal/sq cm) Be Safe! De-Energize And Lockout Equipment Before Service Or Maintenance.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
473V82
Zoro #
G5604468
UPC #
00194484125936
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Arc Flash Protection Arc Flash Ppe Category Protective Clothing & Equipment Fr = Flame Resistant Min. Arc Rating (Cal/Cm2) Be Safe! De-Energize And Lockout Equipment Before Service Or Maintenance., Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.