Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 473W88

  • Mfr # 473W88

  • Zoro # G5386740


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Header
Danger
Legend
Do Not Watch Arc Welder At Work The Light May Blind You
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473W88
Zoro #
G5386740
UPC #
00194484126445
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Do Not Watch Arc Welder At Work The Light May Blind You
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Mirror Print
No
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Sign Header Style
Text
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Graffiti Resistant
Yes
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Write on Surface
No
Sign Header
Danger
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Sign Legend
Do Not Watch Arc Welder At Work The Light May Blind You
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.252
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Watch Arc Welder At Work The Light May Blind You, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.