Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475A54

  • Mfr # 475A54

  • Zoro # G5193209


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Header
No Header
Legend
10 Good Reasons To Keep Fingers Clear Off This Machine
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475A54
Zoro #
G5193209
UPC #
00194484033330
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
10 Good Reasons To Keep Fingers Clear Off This Machine
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
White
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Legend Pictogram Description
Hands
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Legend Pictogram ID
PEQM-72
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Legend Background Color
Red
Includes Mounting Hardware
No
Sign Legend
10 Good Reasons To Keep Fingers Clear Off This Machine
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Sign Mounting Location
Wall
Sign Format
Other Format
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Header
No Header
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Material Properties
Rigid
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend 10 Good Reasons To Keep Fingers Clear Off This Machine, Sign Legend Background Color Red, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products