Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475F43

  • Mfr # 475F43

  • Zoro # G5561661


product price: $10.79
/ea
Sold in multiples of 2 for $21.58

Key Features

Header
Caution
Legend
DO NOT OPERATE WITHOUT GUARDS.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475F43
Zoro #
G5561661
UPC #
00194484137304
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
DO NOT OPERATE WITHOUT GUARDS.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Yellow
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Header Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
State Specific Sign
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Header Background Color
Yellow
Sign Mounting Location
Wall
Write on Surface
No
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Header
Caution
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Metal Detectable
No
Sign Legend
Do Not Operate Without Guards.
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Number of Printed Sides
1
ANSI 969 Compliant
No
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Header Text Color
Black
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Operate Without Guards., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.