Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475N56

  • Mfr # 475N56

  • Zoro # G5637429


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Caution
Legend
OSHA Regulations Area In Front of Electrical Panel Must Be Kept Clear For 42 Inches
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475N56
Zoro #
G5637429
UPC #
00194484140991
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
OSHA Regulations Area In Front of Electrical Panel Must Be Kept Clear For 42 Inches
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
Yellow
Standards
ANSI Z535, NEC 110.26, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Graffiti Resistant
Yes
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Sign Header Style
Text
Sign Legend
Osha Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 42 Inches
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Sign Header Text Color
Yellow
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Mirror Print
No
Number of Printed Sides
1
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(g), OSHA 29 CFR 1926.403(i)
Chemical Resistant
Yes
Includes Mounting Hardware
No
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Black
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Sign Legend Style
Text
NEC Standard
NEC 110.26
Metal Detectable
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Osha Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 42 Inches, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.