Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 475V31

  • Mfr # 475V31

  • Zoro # G5773603


product price: $10.79
/ea
Sold in multiples of 2 for $21.58

Key Features

Header
Asbestos
Legend
(Notice Symbol)
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475V31
Zoro #
G5773603
UPC #
00194484179786
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Asbestos
Legend
(Notice Symbol)
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.1104
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, White
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Graffiti Resistant
Yes
Sign Format
Other Format
Sign Legend
Asbestos
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Mirror Print
No
Sign Legend Background Color
Green, White
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Header
No Header
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
Glow In The Dark
No
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1001, OSHA 29 CFR 1926.1104
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Asbestos, Sign Legend Background Color Green, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.