Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 476A25

  • Mfr # 476A25

  • Zoro # G5838170


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Danger
Legend
Corrosive. Avoid Contact With Eyes And Skin.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476A25
Zoro #
G5838170
UPC #
00194484184179
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Corrosive. Avoid Contact With Eyes And Skin.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black, Red
Sign Legend Color
Black, White
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black, White
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Symbol and Text
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header
Danger
Corrosion Resistant
Yes
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Corrosive. Avoid Contact With Eyes And Skin.
Mirror Print
No
Sign Header Background Color
Red
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Corrosive. Avoid Contact With Eyes And Skin., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.