Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 476G35

  • Mfr # 476G35

  • Zoro # G5820707


product price: $7.75
/ea

Key Features

Header
No Header
Legend
Hazardous Material Identification Guide
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476G35
Zoro #
G5820707
UPC #
00194484187927
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.05 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Label
Header
No Header
Legend
Hazardous Material Identification Guide
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, Red, White, Yellow
ADA Compliant
No
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black, Blue, White
Standards
ANSI Z535, NFPA 704, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.59
Language
English
Background Color
Blue, Red, White, Yellow
Material
Polyethylene
Sign Legend Text Color
Black, Blue, White
Glow In The Dark
No
ANSI Standards
ANSI Z535
Legend Pictogram Description
PPE
Number of Printed Sides
1
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Legend
Hazardous Material Identification Guide
Mirror Print
No
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
State Specific Sign
No
Metal Detectable
No
Minimum Service Temperature
-20 Degrees F
Sign Header
No Header
Sign Format
Other Format
Chemical Resistant
Yes
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Mounting Location
Wall
Maximum Service Temperature
160 Degrees F
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Write on Surface
No
NFPA Standard
NFPA 704
Legend Pictogram ID
PPEQ-975, PPEQ-976, PPEQ-977, PPEQ-978, PPEQ-979, PPEQ-780, PPEQ-781, PPEQ-782, PPEQ-783, PPEQ-784, PPEQ-785
Sign Legend Background Color
Blue, Red, White, Yellow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59
Product Type
NFPA Label
Number of Labels
1
Lamination Type
Laminated
Preprinted Text
Hazardous Material Identification Guide
Hazard Communication Standard
ANSI/ NFPA
Adhesive Properties
Non-Adhesive
Shape
Rectangle
Preprinted Images
HMCIS Chart
Adhesive
Non-Adhesive
Resistance Properties
Chemical-Resistant, Corrosion Resistant, Graffiti-Resistant, UV-Resistant
Package Type
Each

Description

NFPA Label, Adhesive Non-Adhesive, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Background Color Blue/Red/White/Yellow, Hazard Communication Standard ANSI/ NFPA, Height 14 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyethylene, Material Properties Rigid, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -20 Degrees F, Mounting Type Mounting Holes, Package Type Each, Preprinted Images HMCIS Chart

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.