Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 476G50

  • Mfr # 476G50
  • Zoro # G5773113
product price: 
$
7.75
/ea

Key Features

Header
No Header
Legend
Hazardous Materials Classification
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
476G50
Zoro #
G5773113
UPC #
00194484188047
Country of Origin
United States
Item
NFPA Label
Header
No Header
Legend
Hazardous Materials Classification
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, Red, White, Yellow
ADA Compliant
No
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
ANSI Z535, NFPA 704, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.59
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black, White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Background Color
Blue/Red/White/Yellow
Material
Polyethylene
Language
English
Sign Legend Text Color
Black, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Blue, Red, White, Yellow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1926.59
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Maximum Service Temperature
160 Degrees F
Graffiti Resistant
Yes
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Sign Legend
Hazardous Materials Classification
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Mirror Print
No
Sign Mounting Location
Wall
Sign Format
Other Format
State Specific Sign
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
NFPA Standard
NFPA 704
Material Properties
Rigid
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-20 Degrees F
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Corrosion Resistant
Yes
Product Type
NFPA Label
Number of Labels
1
Preprinted Text
Hazardous Materials Classification
Adhesive
Non-Adhesive
Preprinted Images
NFPA Diamond
Hazard Communication Standard
ANSI/ NFPA
Lamination Type
Laminated
Shape
Rectangle
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Graffiti-Resistant, UV-Resistant
Adhesive Properties
Non-Adhesive
Package Type
Each
Shell Material
Polyethylene
Traction Material
Polyethylene

Dimensions

Width
10 in
Height
14 in
Thickness
0.05 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

NFPA Label, Adhesive Non-Adhesive, Adhesive Material Not Applicable, Adhesive Properties Non-Adhesive, Background Color Blue/Red/White/Yellow, Hazard Communication Standard ANSI/ NFPA, Height 14 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Polyethylene, Material Properties Rigid, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -20 Degrees F, Mounting Type Mounting Holes, Package Type Each, Preprinted Images NFPA Diamond

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.