Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 476H64

  • Mfr # 476H64

  • Zoro # G5088988


product price: $8.99
/ea

Key Features

Header
No Header
Legend
HAND SIGNALS FOR SHOVEL-CRANE OPERATION
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476H64
Zoro #
G5088988
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
No Header
Legend
HAND SIGNALS FOR SHOVEL-CRANE OPERATION
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Standards
OSHA 29 CFR 1926.1422
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
No
Sign Legend Text Color
Black
Legend Pictogram ID
PPIC-220, PPIC-221, PPIC-222, PPIC-223, PPIC-224, PPIC-225, PPIC-226, PPIC-227, PPIC-228, PPIC-229, PPIC-230, PPIC-231, PPIC-232, PPIC-233, PPIC-234, PPIC-235, PPIC-236, PPIC-237, PPIC-238, PPIC-239
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Material Properties
Rigid
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Glow In The Dark
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Sign Header
No Header
Legend Pictogram Description
Shovel-Crane Hand Signals
Graffiti Resistant
Yes
Chemical Resistant
Yes
Metal Detectable
No
Anti-Slip Surface
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Write on Surface
No
Sign Legend
Hand Signals For Shovel-Crane Operation
Sign Mounting Location
Wall
Mirror Print
No
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1926.1422
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hand Signals For Shovel-Crane Operation, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.