Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 478L42

  • Mfr # 478L42

  • Zoro # G5812252


product price: $10.79
/ea
Sold in multiples of 2 for $21.58

Key Features

Header
Caution
Legend
This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury.
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478L42
Zoro #
G5812252
UPC #
00194484216269
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Header Background Color
Yellow
Legend Style
Symbol and Text
Sign Legend Text Color
Black
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Header
Caution
Minimum Service Temperature
-90 Degrees F
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
State Specific Sign
No
Metal Detectable
No
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Yellow
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Number of Printed Sides
1
Sign Legend
This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury.
Sign Legend Background Color
White
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Symbol and Text
Mounting Pattern
4 Corner
Sign Header Text Color
Black
Average Outdoor Durability
1 to 3 yr
Glow In The Dark
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.147, OSHA 29 CFR 1910.333, OSHA 29 CFR 1910.417
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Machine Must Be Locked Out Prior To Servicing. Failure To Lock Out May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.