Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 478X34

  • Mfr # 478X34

  • Zoro # G5888817


product price: $28.89
/ea

Key Features

Header
No Header
Legend
CAUTION WET FLOOR
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478X34
Zoro #
G5888817
UPC #
00194484224158
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.07 in
Mounting Hole Dia.
0.1875 in
Depth
7/100 in

Details

Item
Safety Sign
Header
No Header
Legend
CAUTION WET FLOOR
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 149 Degrees F
OSHA Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
ANSI Compliant
Yes
Sign Legend Color
Black, Yellow
Double-Sided
No
Sign Legend Text Color
Black, White
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(a)
ANSI 969 Compliant
No
Maximum Service Temperature
190 Degrees F
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Black, White
Minimum Service Temperature
-50 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Sign Mounting Location
Wall
Mirror Print
No
State Specific Sign
No
Material Properties
Rigid
Outdoor Life Expectancy
3 yr
ANSI Standards
ANSI Z535
Glow In The Dark
Yes
Minimum Application Temperature
-50 Degrees F
Sign Format
Other Format
Average Outdoor Durability
3 yr
Metal Detectable
No
Number of Printed Sides
1
Corrosion Resistant
No
Mounting Pattern
4 Corner
Sign Legend
Caution Wet Floor
Graffiti Resistant
No
Product Type
Wall Mount Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Wet Floor, Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.