Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 479W65

  • Mfr # 479W65

  • Zoro # G5899341


product price: $10.79
/ea
Sold in multiples of 2 for $21.58

Key Features

Header
Danger
Legend
480 Volts
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479W65
Zoro #
G5899341
UPC #
00194484240547
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
480 Volts
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Legend Color
White
Header Background Color
Red
Sign Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Header Background Color
Red
Chemical Resistant
Yes
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Sign Header
Danger
Sign Mounting Location
Wall
State Specific Sign
No
Mounting Pattern
4 Corner
Mirror Print
No
Glow In The Dark
No
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Sign Legend
480 Volts
ANSI Standards
ANSI Z535
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend 480 Volts, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.