Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English

  • Mfr # 480J27

  • Zoro # G5788279


product price: $29.19
/ea

Key Features

Sign Material
Polyethylene
Legend
SEVERE WEATHER SHELTER AREA
Width
10 in
Thickness
0.07 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480J27
Zoro #
G5788279
UPC #
00194484242282
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.07 in
Height
14 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
SEVERE WEATHER SHELTER AREA
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
Green
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 149 Degrees F
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Legend Color
Black, White
Sign Legend Text Color
Black, White
Corrosion Resistant
No
Outdoor Life Expectancy
3 yr
Chemical Resistant
No
Legend Pictogram Description
Tornado
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Metal Detectable
No
State Specific Sign
No
Average Outdoor Durability
3 yr
Minimum Service Temperature
-50 Degrees F
Sign Header
No Header
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38, OSHA 29 CFR 1926.35
Glow In The Dark
Yes
Graffiti Resistant
No
Sign Legend
Severe Weather Shelter Area
Includes Mounting Hardware
No
Write on Surface
No
Minimum Application Temperature
-50 Degrees F
Legend Pictogram ID
PPIC-198
Anti-Slip Surface
No
ANSI 969 Compliant
No
Material Properties
Rigid
Mirror Print
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Green
Maximum Service Temperature
190 Degrees F
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Severe Weather Shelter Area, Sign Legend Background Color Green, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.