Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English

  • Mfr # 485F58

  • Zoro # G6269650


product price: $10.79
/ea

Key Features

Sign Material
Polyethylene
Legend
EVACUATION ASSEMBLY AREA NO.
Width
10 in
Thickness
0.055 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
485F58
Zoro #
G6269650
UPC #
00194484272302
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.055 in
Height
14 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
EVACUATION ASSEMBLY AREA NO.
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Glow-in-the-Dark
No
Printed Language
English
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Header
No Header
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Glow In The Dark
No
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.38 (c)(4)
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Evacuation Assembly Area No.
Sign Mounting Location
Wall
Metal Detectable
No
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
State Specific Sign
No
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Application
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Evacuation Assembly Area No., Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.