Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 447W93

  • Mfr # 447W93

  • Zoro # G5773883


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
No Header
Legend
Biohazard/Peligro Biologico
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447W93
Zoro #
G5773883
UPC #
00194484150884
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Biohazard/Peligro Biologico
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Material
Plastic
Sign Legend Text Color
Black
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Legend
Biohazard/Peligro Biologico
Mirror Print
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Legend Background Color
Orange
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Metal Detectable
No
Sign Format
Other Format
Sign Header
No Header
Write on Surface
No
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Biohazard/Peligro Biologico, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.