Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 465Y29

  • Mfr # 465Y29

  • Zoro # G5867029


product price: $10.49
/ea

Key Features

Header
Caution/Precaucion
Legend
Hearing Protection Must Be Worn In This Area/Proteccion Auditiva Debe Ser Usada En Esta Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465Y29
Zoro #
G5867029
UPC #
00194484200756
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Hearing Protection Must Be Worn In This Area/Proteccion Auditiva Debe Ser Usada En Esta Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Legend Style
Text
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Glow In The Dark
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Material Properties
Rigid
Graffiti Resistant
Yes
Sign Header Text Color
Yellow
Sign Header
Caution/Precaucion
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
State Specific Sign
No
Sign Header Background Color
Black
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend
Hearing Protection Must Be Worn In This Area/Proteccion Auditiva Debe Ser Usada En Esta Area
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Sign Header Style
Text
Chemical Resistant
Yes
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hearing Protection Must Be Worn In This Area/Proteccion Auditiva Debe Ser Usada En Esta Area, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.