Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 465Z87

  • Mfr # 465Z87

  • Zoro # G5260628


product price:  $10.79
/ea

Key Features

Header
Caution/Precaucion
Legend
Hearing Protection Required/Se Requiere Proteccion Auditiva
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465Z87
Zoro #
G5260628
UPC #
00194484007898
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Hearing Protection Required/Se Requiere Proteccion Auditiva
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
ANSI Compliant
Yes
Header Background Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Sign Legend
Hearing Protection Required/Se Requiere Proteccion Auditiva
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Includes Mounting Hardware
No
Metal Detectable
No
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Write on Surface
No
Chemical Resistant
Yes
Sign Header
Caution/Precaucion
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram ID
PPEQ-948
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Ear Protection
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Sign Header Background Color
Black
State Specific Sign
No
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Mounting Location
Wall
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required/Se Requiere Proteccion Auditiva, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.