Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 466F05

  • Mfr # 466F05

  • Zoro # G5182243


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Header
Danger/Peligro
Legend
Ear Protection Required/Se Requiere Proteccion Para Los Oidos
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466F05
Zoro #
G5182243
UPC #
00194484008703
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Ear Protection Required/Se Requiere Proteccion Para Los Oidos
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.95(b)(1)
Header Legend Color
White
Header Background Color
Black, Red, White
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Sign Mounting Location
Wall
Sign Legend
Ear Protection Required/Se Requiere Proteccion Para Los Oidos
Sign Header
Danger/Peligro
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Metal Detectable
No
Mirror Print
No
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Sign Legend Background Color
White
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.95(b)(1)
Anti-Slip Surface
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Ear Protection Required/Se Requiere Proteccion Para Los Oidos, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.