Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 466L56

  • Mfr # 466L56

  • Zoro # G5223099


product price: $10.99
/ea

Key Features

Header
Caution/Precaucion
Legend
Hard Hats Required/Se Requiere Casco
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466L56
Zoro #
G5223099
UPC #
00194484009786
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Hard Hats Required/Se Requiere Casco
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Header Legend Color
Yellow
ANSI Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
Metal Detectable
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Caution/Precaucion
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Graffiti Resistant
Yes
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Legend
Hard Hats Required/Se Requiere Casco
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Sign Format
Traditional OSHA
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Mirror Print
No
Material Properties
Rigid
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hard Hats Required/Se Requiere Casco, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.