Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 466L60

  • Mfr # 466L60

  • Zoro # G5243791


product price: $10.69
/ea
Sold in multiples of 2 for $21.38

Key Features

Header
Caution/Precaucion
Legend
Hard Hats Required/Uso Obligatorio De Casco De Proteccion
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466L60
Zoro #
G5243791
UPC #
00194484009793
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Hard Hats Required/Uso Obligatorio De Casco De Proteccion
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Text Color
Black
Write on Surface
No
Sign Header Style
Text
Sign Format
Traditional OSHA
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
Sign Header Text Color
Yellow
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Glow In The Dark
No
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Hard Hats Required/Uso Obligatorio De Casco De Proteccion
Sign Header Background Color
Black
Mirror Print
No
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Sign Header
Caution/Precaucion
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hard Hats Required/Uso Obligatorio De Casco De Proteccion, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.