Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 466M08

  • Mfr # 466M08

  • Zoro # G5861961


product price: $10.79
/ea

Key Features

Header
Danger/Peligro
Legend
Hard Hat Area/Se Requiere Casco En Esta Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466M08
Zoro #
G5861961
UPC #
00194484204242
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Hard Hat Area/Se Requiere Casco En Esta Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
Header Background Color
Black, Red, White
Double-Sided
No
Legend Style
Text
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Legend Pictogram Description
Head Protection
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Glow In The Dark
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Header Text Color
White
Legend Pictogram ID
PPEQ-949, PPEQ-949
Sign Legend
Hard Hat Area/ Se Requiere Casco En Esta Area
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Sign Legend Background Color
White
Sign Format
Traditional OSHA
State Specific Sign
No
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Sign Mounting Location
Wall
Sign Header
Danger/Peligro
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hard Hat Area/ Se Requiere Casco En Esta Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.