Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 466N18

  • Mfr # 466N18

  • Zoro # G5625930


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Notice/Aviso
Legend
Hard Hats Must Be Worn In This Area/Casco Protector En Este Area
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
466N18
Zoro #
G5625930
UPC #
00194484145842
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Hard Hats Must Be Worn In This Area/Casco Protector En Este Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.135(a)(1)
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Background Color
Blue
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Sign Mounting Location
Wall
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Sign Header Text Color
White
Sign Legend
Hard Hats Must Be Worn In This Area/Casco Protector En Este Area
Sign Header Background Color
Blue
ANSI Standards
ANSI Z535
Sign Header
Notice
Number of Printed Sides
1
Sign Header Style
Text
Glow In The Dark
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.135(a)(1)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hard Hats Must Be Worn In This Area/Casco Protector En Este Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.