Shop CONDOR

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 466X14

  • Mfr # 466X14
  • Zoro # G5194277

product price: 
$
10.79
/ea

Key Features

Header
Caution/Precaucion
Legend
Safety Glasses Required Beyond This Point/Anteojos De Seguridad Requeridos Mas Alla De Este Punto
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
466X14
Zoro #
G5194277
UPC #
00194484011246
Country of Origin
United States
Item
Safety Sign
Header
Caution/Precaucion
Legend
Safety Glasses Required Beyond This Point/Anteojos De Seguridad Requeridos Mas Alla De Este Punto
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Double-Sided
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.133(a)(1)
OSHA Compliant
Yes
Header Background Color
Black
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header Style
Text
Mirror Print
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Glow In The Dark
No
Sign Header Background Color
Black
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Safety Glasses Required Beyond This Point/Anteojos De Seqguridad Requieridos Mas Alla De Este Punto
Material Properties
Rigid
Metal Detectable
No
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.133(a)(1)
Minimum Application Temperature
-90 Degrees F
Sign Header
Caution/Precaucion
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Product Type
Safety Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required Beyond This Point/Anteojos De Seqguridad Requieridos Mas Alla De Este Punto, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.