Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 467C51

  • Mfr # 467C51

  • Zoro # G5842011


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Header
Safety First/Seguridad Primero
Legend
Safety Glasses, Safety Shoes And Hard Hats Required Beyond This Point/Se Requieren Anteojos, Zapatos De Seguridad Y Casco Mas Alla De Este Punto
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
467C51
Zoro #
G5842011
UPC #
00194484207069
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First/Seguridad Primero
Legend
Safety Glasses, Safety Shoes And Hard Hats Required Beyond This Point/Se Requieren Anteojos, Zapatos De Seguridad Y Casco Mas Alla De Este Punto
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Green
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132(a)
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Material Properties
Rigid
Number of Printed Sides
1
Mirror Print
No
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Legend Background Color
White
Sign Header Background Color
Green
Anti-Slip Surface
No
Corrosion Resistant
Yes
Metal Detectable
No
Sign Header Text Color
White
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Sign Legend
Safety Glasses, Safety Shoes And Hard Hats Required Beyond This Point/Se Requieren Anteojos, Zapatos De Sequirdad Y Casco Mas Alla De Este Punto, Zapatos De Sequirdad Y Casco Mas Alla De Este Punto
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132(a)
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Safety First/Seguridad Primero
Maximum Service Temperature
168 Degrees F
Sign Header Style
Text
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Safety Glasses, Safety Shoes And Hard Hats Required Beyond This Point/Se Requieren Anteojos, Zapatos De Sequirdad Y Casco Mas Alla De Este Punto, Zapatos De Sequirdad Y Casco Mas Alla De Este Punto, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.