Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 469M65

  • Mfr # 469M65

  • Zoro # G5275580


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
No Header
Legend
Avoid a Fall Use Handrails/Evite Las Caidas Utilice El Pasamanos
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469M65
Zoro #
G5275580
UPC #
00194484043117
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Avoid a Fall Use Handrails/Evite Las Caidas Utilice El Pasamanos
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Black, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.28(b)(11)(ii)
Sign Legend Color
Black, White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Blue, White
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Legend
Avoid A Fall Use Handrails/Evite Caidas, Utilice El Pasamanos.
Glow In The Dark
No
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.28(b)(11)(ii)
Mirror Print
No
Metal Detectable
No
Sign Format
Other Format
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Legend Pictogram Description
Handrail
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Sign Header
No Header
Legend Pictogram ID
PADM-143
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Black, White
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Avoid A Fall Use Handrails/Evite Caidas, Utilice El Pasamanos., Sign Legend Background Color Black, White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.