Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish

  • Mfr # 469Y22

  • Zoro # G5584341


product price: $28.89
/ea

Key Features

Sign Material
Polyethylene
Legend
Fire Extinguisher Do Not Block/Extinguidor De Incendios No Obstruir
Width
10 in
Thickness
0.07 in
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469Y22
Zoro #
G5584341
UPC #
00194484088873
Country of Origin
United States

Dimensions

Width
10 in
Thickness
0.07 in
Height
14 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
Fire Extinguisher Do Not Block/Extinguidor De Incendios No Obstruir
Sign Mounting Style
Mounting Holes
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
Yes
Printed Language
English, Spanish
UV Resistant
No
Header
No Header
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Legend Color
Red
Sign Legend Text Color
Red
Application
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Anti-Slip Surface
No
Sign Format
Other Format
Number of Printed Sides
1
Mirror Print
No
ANSI Standards
ANSI Z535
Glow In The Dark
Yes
Maximum Service Temperature
190 Degrees F
Minimum Application Temperature
-50 Degrees F
Protective Coating
No Protective Coating
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Includes Mounting Hardware
No
Minimum Service Temperature
-50 Degrees F
Mounting Pattern
4 Corner
NFPA Standard
NFPA 10
Sign Legend
Fire Extinguisher Do Not Block/Extinguidor De Incendios No Obstruir
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Corrosion Resistant
No
Average Outdoor Durability
3 yr
Outdoor Life Expectancy
3 yr
Graffiti Resistant
No
Material Properties
Rigid
ANSI 969 Compliant
No
Sign Legend Background Color
White
State Specific Sign
No
Chemical Resistant
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Fire Extinguisher Do Not Block/Extinguidor De Incendios No Obstruir, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.