Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 472D34

  • Mfr # 472D34

  • Zoro # G5381761


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Header
Notice/Aviso
Legend
Vendors And Visitors Must Register At Main Office/Los Vendedores Y Visitantes Deben Registrarse En La Oficina Principal
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472D34
Zoro #
G5381761
UPC #
00194484105907
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice/Aviso
Legend
Vendors And Visitors Must Register At Main Office/Los Vendedores Y Visitantes Deben Registrarse En La Oficina Principal
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
White
State Specific Sign
No
Mounting Pattern
4 Corner
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Material Properties
Rigid
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Sign Header
Notice/Aviso
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header Background Color
Blue
Sign Legend
Vendors And Visitors Must Register At Main Office/Los Vendedores Y Visitantes Deben Registrarse En La Oficina Principal
ANSI 969 Compliant
No
Glow In The Dark
No
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Vendors And Visitors Must Register At Main Office/Los Vendedores Y Visitantes Deben Registrarse En La Oficina Principal, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.