Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 472K46

  • Mfr # 472K46

  • Zoro # G5264301


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Caution/Precaucion
Legend
Do Not Enter/No Entrar
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472K46
Zoro #
G5264301
UPC #
00194484020668
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Do Not Enter/No Entrar
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black
Metal Detectable
No
Corrosion Resistant
Yes
Sign Header
Caution/Precaucion
Sign Header Text Color
Yellow
Minimum Application Temperature
-90 Degrees F
Glow In The Dark
No
State Specific Sign
No
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Mirror Print
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Header Background Color
Black
Chemical Resistant
Yes
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Yellow
Sign Legend
Do Not Enter/No Entre
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Enter/No Entre, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.