Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 472P13

  • Mfr # 472P13

  • Zoro # G5265257


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Header
Danger/Peligro
Legend
Electrical Equipment Authorized Personnel Only/Equipo Electrico Solo Personal Autorizado
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472P13
Zoro #
G5265257
UPC #
00194484022396
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Electrical Equipment Authorized Personnel Only/Equipo Electrico Solo Personal Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red, White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.399
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Legend Background Color
White
Graffiti Resistant
Yes
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.399
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Legend
Electrical Equipment Authorized Personnel Only/Equipo Electrico Solo Personal Autorizado
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header
Danger/Peligro
Sign Header Style
Text
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Metal Detectable
No
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Electrical Equipment Authorized Personnel Only/Equipo Electrico Solo Personal Autorizado, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.