Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 472W05

  • Mfr # 472W05
  • Zoro # G5214933
product price: 
$
10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Header
Restricted Area/Area Restringida
Legend
Unauthorized Persons Keep Out/Prohibido El Paso A Personal No Autorizado
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
472W05
Zoro #
G5214933
UPC #
00194484024383
Country of Origin
United States
Item
Safety Sign
Header
Restricted Area/Area Restringida
Legend
Unauthorized Persons Keep Out/Prohibido El Paso A Personal No Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Glow In The Dark
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Legend Background Color
Red, White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
State Specific Sign
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend
Unauthorized Persons Keep Out/Prohibido El Paso A Personal No Autorizado
Metal Detectable
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Header
Restricted Area/Area Restringida
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Unauthorized Persons Keep Out/Prohibido El Paso A Personal No Autorizado, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.