Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 472W11

  • Mfr # 472W11

  • Zoro # G5364663


product price: $10.49
/ea

Key Features

Header
No Trespassing/Prohibido El Paso
Legend
Authorized Personnel-Only-/Solo Personal Autorizado
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472W11
Zoro #
G5364663
UPC #
00194484109035
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Trespassing/Prohibido El Paso
Legend
Authorized Personnel-Only-/Solo Personal Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black, White
Glow In The Dark
No
Material Properties
Rigid
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Number of Printed Sides
1
Includes Mounting Hardware
No
Metal Detectable
No
Write on Surface
No
Sign Header
No Trespassing/Prohibida El Paso
Chemical Resistant
Yes
Sign Legend
Authorized Personnel Only/Solo Personal Autorizado
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Sign Format
Other Format
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Red, White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend Authorized Personnel Only/Solo Personal Autorizado, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.