Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 473M32

  • Mfr # 473M32

  • Zoro # G5608808


product price: $10.99
/ea

Key Features

Header
Private Property/Propiedad Privada
Legend
No Trespassing Violators Will Be Prosecuted/Prohibido Traspasar Los Transgresores Seran Castigados
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
473M32
Zoro #
G5608808
UPC #
00194484119560
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Private Property/Propiedad Privada
Legend
No Trespassing Violators Will Be Prosecuted/Prohibido Traspasar Los Transgresores Seran Castigados
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black, White
Glow In The Dark
No
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Sign Header
Private Property/Propiedad Privada
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Material Properties
Rigid
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Metal Detectable
No
Sign Format
Other Format
Sign Legend Background Color
Red, White
Sign Legend
No Trespassing Violators Will Be Prosecuted/Propiedad Privada Prohibido Traspasar Los Transgresores Seran Castigados
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Mirror Print
No
Chemical Resistant
Yes
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Other Format, Sign Legend No Trespassing Violators Will Be Prosecuted/Propiedad Privada Prohibido Traspasar Los Transgresores Seran Castigados, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.