Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 475A80

  • Mfr # 475A80

  • Zoro # G5580318


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Caution/Precaucion
Legend
Keep Hands Out of Moving Machinery/Mantener Las Manos Alejadas De Maquinaria En Movimento
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475A80
Zoro #
G5580318
UPC #
00194484136376
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Keep Hands Out of Moving Machinery/Mantener Las Manos Alejadas De Maquinaria En Movimento
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Header Legend Color
Yellow
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Mirror Print
No
Sign Legend Background Color
Yellow
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Graffiti Resistant
Yes
Glow In The Dark
No
State Specific Sign
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Header Background Color
Black
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Sign Legend
Keep Hands Out Of Moving Machinery/Mantener Las Manos Alejadas De Maquinaria En Movimento
Anti-Slip Surface
No
Metal Detectable
No
Sign Format
Traditional OSHA
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Header
Caution/Precaucion
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Keep Hands Out Of Moving Machinery/Mantener Las Manos Alejadas De Maquinaria En Movimento, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.