Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 475D57

  • Mfr # 475D57

  • Zoro # G5199341


product price: $10.99
/ea

Key Features

Header
Danger/Peligro
Legend
Watch Your Hands And Fingers/Cuidado Coin Sus Manos Y Dedos
Width
10 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475D57
Zoro #
G5199341
UPC #
00194484034313
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Watch Your Hands And Fingers/Cuidado Coin Sus Manos Y Dedos
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Mounting Location
Wall
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Sign Header Style
Text
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Sign Header
Danger/Peligro
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Sign Legend Background Color
White
Sign Legend
Watch Your Hands And Fingers/Cuidado Coin Sus Manos Y Dedos
Mirror Print
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Header Text Color
White
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.211, OSHA 29 CFR 1926.300
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Watch Your Hands And Fingers/Cuidado Coin Sus Manos Y Dedos, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.