Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 475H10

  • Mfr # 475H10

  • Zoro # G5867132


product price: $10.79
/ea

Key Features

Header
Safety First/Seguridad Primero
Legend
Report All Accidents No Matter How Small To Your Foreman/Reporte Todos Los Accidentes No Importa Que Tan Pequenos Sean A Su Supervisor
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475H10
Zoro #
G5867132
UPC #
00194484176259
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First/Seguridad Primero
Legend
Report All Accidents No Matter How Small To Your Foreman/Reporte Todos Los Accidentes No Importa Que Tan Pequenos Sean A Su Supervisor
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Header Background Color
Green
Standards
ANSI Z535, OSHA 29 CFR 1904, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Metal Detectable
No
Material Properties
Rigid
Sign Header Style
Text
Sign Legend Style
Text
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Sign Header Background Color
Green
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Sign Format
Traditional OSHA
Sign Legend
Report All Accidents No Matter How Small To Your Foreman/Reporte Todos Los Accidentes No Importa Que Tan Pequenos Sean A Su Supervisor
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1904
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Sign Header
Safety First/Seguridad Primero
Corrosion Resistant
Yes
Write on Surface
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Report All Accidents No Matter How Small To Your Foreman/Reporte Todos Los Accidentes No Importa Que Tan Pequenos Sean A Su Supervisor, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.