Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 475R60

  • Mfr # 475R60

  • Zoro # G5831819


product price:  $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Danger/Peligro
Legend
Electrical Equipment Authorized Personnel Only/Equipo Electrico Solo Personal Autorizado
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475R60
Zoro #
G5831819
UPC #
00194484177287
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Electrical Equipment Authorized Personnel Only/Equipo Electrico Solo Personal Autorizado
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Background Color
Black, Red, White
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black, Red
Glow In The Dark
No
State Specific Sign
No
Mirror Print
No
Sign Legend
Electrical Equipment Authorized Personnel Only/Equipo Electrico Solo Personal Autorizado
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Sign Mounting Location
Wall
Metal Detectable
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Legend Pictogram ID
PELC-51, PELC-51
ANSI 969 Compliant
No
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Electrical Hazard
Graffiti Resistant
Yes
Sign Header Style
Text
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Sign Header
Danger/Peligro
Minimum Application Temperature
-90 Degrees F
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Electrical Equipment Authorized Personnel Only/Equipo Electrico Solo Personal Autorizado, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.