Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 476A43

  • Mfr # 476A43

  • Zoro # G5769893


product price: $27.89
/ea

Key Features

Header
Danger/Peligro
Legend
Hazardous Chemicals/Quimicos sos
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476A43
Zoro #
G5769893
UPC #
00194484142575
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Hazardous Chemicals/Quimicos sos
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-20 Degrees to 149 Degrees F
Double-Sided
No
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
State Specific Sign
No
Number of Printed Sides
1
Sign Header Style
Text
Sign Header Text Color
White
Sign Legend
Hazardous Chemicals/Quimicos Peligrosos
Graffiti Resistant
No
Includes Mounting Hardware
No
Chemical Resistant
No
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Header
Danger/Peligro
Sign Legend Background Color
White
Maximum Service Temperature
190 Degrees F
Outdoor Life Expectancy
3 yr
Mirror Print
No
Sign Mounting Location
Wall
Average Outdoor Durability
3 yr
Write on Surface
No
Glow In The Dark
Yes
Minimum Application Temperature
-50 Degrees F
Corrosion Resistant
No
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Minimum Service Temperature
-50 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Hazardous Chemicals/Quimicos Peligrosos, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.