Zoro Homepage

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 476P19

  • Mfr # 476P19

  • Zoro # G5838049


product price: $10.99
/ea

Key Features

Header
Caution
Legend
LOOK OUT FOR FORKLIFTS/CUIDADO CON LOS MONTACARGAS
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476P19
Zoro #
G5838049
UPC #
00194484192587
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
LOOK OUT FOR FORKLIFTS/CUIDADO CON LOS MONTACARGAS
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
OSHA Compliant
Yes
Header Background Color
Black
Legend Style
Text
ANSI Compliant
Yes
Header Legend Color
Yellow
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Glow In The Dark
No
Number of Printed Sides
1
Graffiti Resistant
Yes
State Specific Sign
No
Corrosion Resistant
Yes
Sign Header Background Color
Black
Sign Header
Caution/Precaucion
ANSI Standards
ANSI Z535
Sign Header Text Color
Yellow
Sign Legend
Look Out For Forklifts/Cuidado Con Los Montacargas
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Mounting Pattern
4 Corner
Sign Legend Style
Text
Sign Legend Background Color
Yellow
Write on Surface
No
Sign Header Style
Text
Mirror Print
No
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(c)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Look Out For Forklifts/Cuidado Con Los Montacargas, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products