Shop CONDOR

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 477L39

  • Mfr # 477L39
  • Zoro # G5805377

product price: 
$
10.69
/ea
Sold in multiples of 2 for $21.38

Key Features

Header
Caution
Legend
FLOOR LOAD LIMIT NOT TO EXCEED _______ LBS. SQ. FT./EL LIMITE DE CARGA EN EL PISO NO DEBE EXCEDER _______ KG METROS CUADRADOS
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
477L39
Zoro #
G5805377
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
FLOOR LOAD LIMIT NOT TO EXCEED _______ LBS. SQ. FT./EL LIMITE DE CARGA EN EL PISO NO DEBE EXCEDER _______ KG METROS CUADRADOS
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Header Legend Color
Yellow
Sign Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Floor Load Limit Not To Exceed _______ Lbs. Sq. Ft./El Limite De Carga En El Piso No Debe Exceder _______ Kg Metros Cuadrados
Corrosion Resistant
Yes
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Graffiti Resistant
Yes
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Caution/Precaucion
State Specific Sign
No
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.22(b), OSHA 29 CFR 1926.1417(o)(3), OSHA 29 CFR 1926.451(a)
Material Properties
Rigid
Product Type
Safety Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Floor Load Limit Not To Exceed _______ Lbs. Sq. Ft./El Limite De Carga En El Piso No Debe Exceder _______ Kg Metros Cuadrados, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.