Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 478H98

  • Mfr # 478H98

  • Zoro # G5821973


product price: $28.89
/ea

Key Features

Header
Danger/Peligro
Legend
Flammable Materials/Materiales Inflamables
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478H98
Zoro #
G5821973
UPC #
00194484214265
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
Flammable Materials/Materiales Inflamables
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
UV Resistant
No
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152(g)(8), (9)
Header Background Color
Black, Red, White
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
Sign Legend Text Color
Black
State Specific Sign
No
Sign Legend Style
Text
Glow In The Dark
Yes
Write on Surface
No
Mirror Print
No
Mounting Pattern
4 Corner
Minimum Application Temperature
-50 Degrees F
Minimum Service Temperature
-50 Degrees F
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Header Style
Text
Sign Header Text Color
White
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
190 Degrees F
Sign Header
Danger/Peligro
Chemical Resistant
No
Sign Legend
Flammable Materials/Materiales Inflamables
Graffiti Resistant
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Outdoor Life Expectancy
3 yr
Anti-Slip Surface
No
Average Outdoor Durability
3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106(d)(7)(iii), OSHA 29 CFR 1926.152(g)(8), (9)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Flammable Materials/Materiales Inflamables, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.