Shop CONDOR

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 478J98

  • Mfr # 478J98
  • Zoro # G5797762

product price: 
$
10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Header
Caution
Legend
CONVEYOR MAY START WITHOUT WARNING/LA BANDA TRANSPORTADORA PUEDE ACTIVARSE SIN PREVIO AVISO
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
478J98
Zoro #
G5797762
UPC #
00194484215088
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
CONVEYOR MAY START WITHOUT WARNING/LA BANDA TRANSPORTADORA PUEDE ACTIVARSE SIN PREVIO AVISO
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Legend Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Header Background Color
Black
Standards
ANSI Z535, NFPA 79, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
Sign Header Text Color
Yellow
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Sign Legend Style
Text
State Specific Sign
No
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Header Style
Text
Anti-Slip Surface
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Sign Header
Caution/Precaucion
Includes Mounting Hardware
No
Chemical Resistant
Yes
Sign Legend
Conveyor May Start Without Warning/La Banda Transportadora Puede Activarse Sin Previo Aviso
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
NFPA Standard
NFPA 79
ANSI Standards
ANSI Z535
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300, OSHA 29 CFR 1926.555
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Product Type
Safety Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Conveyor May Start Without Warning/La Banda Transportadora Puede Activarse Sin Previo Aviso, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.