Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 478R46

  • Mfr # 478R46

  • Zoro # G5837811


product price: $10.39
/ea
Sold in multiples of 2 for $20.78

Key Features

Header
Danger
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478R46
Zoro #
G5837811
UPC #
00194484219925
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
MOVING MACHINERY/MAQUINARIA EN MOVIMIENTO
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Text
Header Legend Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Text Color
Black
Sign Legend Style
Text
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Sign Legend
Moving Machinery/Maquinaria En Movimiento
Sign Header
Danger/Peligro
Sign Header Text Color
White
Sign Mounting Location
Wall
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Chemical Resistant
Yes
Sign Legend Background Color
White
Graffiti Resistant
Yes
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
State Specific Sign
No
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Moving Machinery/Maquinaria En Movimiento, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products