Shop CONDOR

Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 479V24

  • Mfr # 479V24
  • Zoro # G5893093

product price: 
$
10.99
/ea

Key Features

Header
Danger/Peligro
Legend
High Voltage Unauthorized Personnel Keep Out/Alto Voltaje Personal No Autorizado Mantengase Afuera
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
479V24
Zoro #
G5893093
UPC #
00194484239299
Country of Origin
United States
Item
Safety Sign
Header
Danger/Peligro
Legend
High Voltage Unauthorized Personnel Keep Out/Alto Voltaje Personal No Autorizado Mantengase Afuera
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Red
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(h)(5)(iii)(B), OSHA 29 CFR 1910.306(g)(1)(iv), OSHA 29 CFR 1910.304(e)(2)(ii), OSHA 29 CFR 1910.335(b)(1), OSHA 29 CFR 1926.403(j)(2)(ii), OSHA 29 CFR 1926.416(a)(3)
State Specific Sign
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Sign Header Text Color
White
Metal Detectable
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Sign Legend
High Voltage Unauthorized Personnel Keep Out/Alto Voltaje Personal No Autorizado Mantengase Afuera
Sign Legend Style
Text
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
White
Number of Printed Sides
1
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Header
Danger/Peligro
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Sign Mounting Location
Wall
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Maximum Service Temperature
168 Degrees F
Product Type
Safety Sign

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend High Voltage Unauthorized Personnel Keep Out/Alto Voltaje Personal No Autorizado Mantengase Afuera, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.