Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 479W24

  • Mfr # 479W24

  • Zoro # G5797677


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Header
Danger/Peligro
Legend
___ Volts/___ Voltios
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479W24
Zoro #
G5797677
UPC #
00194484240165
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger/Peligro
Legend
___ Volts/___ Voltios
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
Black
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
Sign Legend Text Color
Black
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Sign Legend Style
Text
Number of Printed Sides
1
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger/Peligro
Sign Header Text Color
White
Chemical Resistant
Yes
Sign Header Background Color
Black, Red, White
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Glow In The Dark
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Legend
___Volts/___Voltios
State Specific Sign
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.303(e), OSHA 29 CFR 1926.403(g)
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend ___Volts/___Voltios, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.