Safety Sign, 14 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, Spanish, 486T63

  • Mfr # 486T63

  • Zoro # G6244721


product price: $10.79
/ea

Key Features

Header
Danger
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486T63
Zoro #
G6244721
UPC #
00194484292362
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Header
Danger
Legend
DO NOT ENTER WHEN EQUIPMENT IS OPERATING/NO ENTRAR MIENTRAS EL EQUIPO ESTE EN FUNCIONAMIENTO
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English, Spanish
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Header Background Color
Black, Red, White
Double-Sided
No
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.212, OSHA 29 CFR 1926.300
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Write on Surface
No
Sign Mounting Location
Wall
Metal Detectable
No
State Specific Sign
No
Corrosion Resistant
Yes
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Header Style
Text
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Legend Background Color
White
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Sign Legend
Do Not Enter When Equipment Is Operating/No Entrar Mientras El Equipo Este En Funcionamiento
Sign Header
Danger/Peligro
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Mirror Print
No
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Do Not Enter When Equipment Is Operating/No Entrar Mientras El Equipo Este En Funcionamiento, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products