Safety Sign, 14 in Height, 10 in Width, Rectangle
Mfr # 476G42
Zoro # G5877221
product price: $8.15
/eaKey Features
Header
No Header
Legend
Hazard Rating
Width
10 in
Height
14 in
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
476G42
Zoro #
G5877221
UPC #
00194484187989
Country of Origin
United States
Dimensions
Width
10 in
Height
14 in
Thickness
0.055 in
Details
Item
Safety Sign
Header
No Header
Legend
Hazard Rating
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Material
Plastic
Standards
OSHA 29 CFR 1910.145; ANSI Z535; OSHA 29 CFR 1910.1200; OSHA 29 CFR 1926.59; NFPA 704
Description
Sign, HAZARD RATING, Plastic, Height 14 in, Width 10 in, Header No Header, Legend Style Symbol and Text, Language English, Mounting Style Mounting Holes, Thickness 0.05 in, Sign Shape Rectangle, Operating Temp. Range -90 Degrees to 168 Degrees F, Retroreflective Grade Not Retroreflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.