Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 447X70

  • Mfr # 447X70

  • Zoro # G5860543


product price:  $4.69
/ea
Sold in multiples of 3 for $14.07

Key Features

Header
Warning
Legend
Infectious Waste
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447X70
Zoro #
G5860543
UPC #
00194484151300
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Infectious Waste
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Orange
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Black
Material
Vinyl
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Header Style
Text
Write on Surface
No
Adhesive Type
Acrylic
Sign Legend Background Color
Orange
Sign Header
Warning
Average Outdoor Durability
2 yr
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Header Background Color
Black, Orange
Graffiti Resistant
No
State Specific Sign
No
Protective Coating
No Protective Coating
Chemical Resistant
No
Sign Header Text Color
Black
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Sign Legend
Infectious Waste
Mirror Print
No
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Infectious Waste, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.