Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 447X76

  • Mfr # 447X76

  • Zoro # G5276962


product price:  $4.79
/ea

Key Features

Header
Warning
Legend
Soiled Linens
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447X76
Zoro #
G5276962
UPC #
00194484000608
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Warning
Legend
Soiled Linens
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Black, Orange
Operating Temp. Range
-20 Degrees to 176 Degrees F
Material
Vinyl
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Header
Warning
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Orange
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Maximum Service Temperature
176 Degrees F
Metal Detectable
No
Includes Mounting Hardware
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Minimum Application Temperature
-40 Degrees F
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Header Text Color
Black
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend
Soiled Linens
Sign Format
Traditional OSHA
Sign Legend Background Color
Orange
Average Outdoor Durability
2 yr
State Specific Sign
No
Sign Header Style
Text
Anti-Slip Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Protective Coating
No Protective Coating
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Soiled Linens, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.