Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 449L25

  • Mfr # 449L25

  • Zoro # G5856693


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Header
No Header
Legend
No Concealed Weapons Allowed On This Property
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449L25
Zoro #
G5856693
UPC #
00194484151447
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
No Header
Legend
No Concealed Weapons Allowed On This Property
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
ANSI Compliant
No
Header Background Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
OSHA Compliant
No
Sign Legend Color
Black, Red
Sign Legend Text Color
Black, Red
Material Properties
Flexible
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Graffiti Resistant
No
Legend Pictogram ID
PPIC-56
Maximum Service Temperature
176 Degrees F
Protective Coating
No Protective Coating
Sign Legend
The Use Of Cameras Or Video Equipment Is Prohibited
Average Outdoor Durability
2 yr
Number of Printed Sides
1
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Legend Pictogram Description
Gun
Sign Mounting Location
Wall
Adhesive Style
Permanent
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Sign Header
No Header
Sign Legend Background Color
White
Mirror Print
No
Chemical Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend The Use Of Cameras Or Video Equipment Is Prohibited, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.